Motion
34200311

ASCO
34200311

Miniature Air Regulator - G Inlet Port, Straight Inlet Thread, 1/8 in, G Outlet Thread, Straight, 7 to 145 psi
MI ITEM #11345971
MFR #34200311
Price$90.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
34200311

Miniature Air Regulator - G Inlet Port, Straight Inlet Thread, 1/8 in, G Outlet Thread, Straight, 7 to 145 psi
MI ITEM #11345971
MFR #34200311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.72/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    17.66 scfm
  • Maximum Operating Pressure
    175 psi
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Set Pressure Range
    7 to 145 psi

Overview

Mfr description
34200311 342 MINI REG G1/8 0.5-10 BAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought