Motion
AG16D106

SIOUX TOOLS
AG16D106

AG16D106
MI ITEM #11347498
MFR #AG16D106
List Price$1,431.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
AG16D106

AG16D106
MI ITEM #11347498
MFR #AG16D106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,431.68/each for your price

Overview

Mfr description
AG16D106 AGL GNDR 1.6HP 6" 10K RPM T27

Specifications

  • Horsepower
    1.6 HP
  • Spindle Thread Size
    5/8 in to 11 in
  • Overall Length
    10.5 in
  • Wheel Type
    Type 27
  • Tool Type
    Grinder
  • Style
    Angle Grinder
  • Start Type
    Lock Lever
  • Hose Size
    1/2 in
  • Air Inlet
    3/8 in
  • CFM
    33 cfm
  • Free Speed
    10000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text