Motion
AG16D125

SIOUX TOOLS
AG16D125

AG16D125
MI ITEM #11347502
MFR #AG16D125
Price$1,438.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
AG16D125

AG16D125
MI ITEM #11347502
MFR #AG16D125

Mfr description
AG16D125 AGL GNDR 1.6HP 5" 12K RPM T27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,438.49/each

Specifications

Dimensions

  • Hose Size
    1/2 in
  • Overall Length
    10.5 in
  • Spindle Thread Size
    5/8 in to 11 in

Details

  • Air Inlet
    3/8 in
  • CFM
    33 cfm
  • Free Speed
    12000 rpm
  • Horsepower
    1.6 HP
  • Start Type
    Lock Lever
  • Style
    Angle Grinder
  • Tool Type
    Grinder
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)