Motion
AG22D847

SIOUX TOOLS
AG22D847

AG22D847
Mi Item #11347504
MFR #AG22D847
Price$1,711.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
AG22D847

AG22D847
Mi Item #11347504
MFR #AG22D847

Mfr description
AG22D847 AGL GNDR 2.2HP 7" 8,400RPM T27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,711.19/each

Specifications

Dimensions

  • Hose Size
    1/2 in
  • Overall Length
    13.5 in
  • Spindle Thread Size
    5/8 in to 11 in

Details

  • Air Inlet
    3/8 in
  • CFM
    37 cfm
  • Free Speed
    8400 rpm
  • Horsepower
    2.2 HP
  • Start Type
    Lock Lever
  • Style
    Angle Grinder
  • Tool Type
    Grinder
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)