1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
AS22S847
AS22S847
MI ITEM #
11347508
MFR #
AS22S847
Price
$1,677.11
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Disc Sanders
SIOUX TOOLS AS22S847
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
AS22S847
AS22S847
MI ITEM #
11347508
MFR #
AS22S847
Mfr description
AS22S847 AGL SNDR 2.2 HP 7" 8,400 RPM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,677
.11
/each
Add to Cart
Specifications
Dimensions
Hose Size
1/2 in
Overall Length
13.5 in
Spindle Thread Size
5/8 in to 11 in
Details
Air Inlet
3/8 in
CFM
37 cfm
Free Speed
8400 rpm
Horsepower
2.2 HP
Start Type
Lock Lever
Style
Angle Sander
Tool Type
Sander
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items