Motion
SDR4S36N2L

SIOUX TOOLS
SDR4S36N2L

Inline Drill - Non-Reversible, Chuck Size 1/4 in, Horsepower 0.40 hp, 3600 rpm Maximum Speed
MI ITEM #11347524
MFR #SDR4S36N2L
List Price$711.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR4S36N2L

Inline Drill - Non-Reversible, Chuck Size 1/4 in, Horsepower 0.40 hp, 3600 rpm Maximum Speed
MI ITEM #11347524
MFR #SDR4S36N2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$711.39/each for your price

Overview

Mfr description
SDR4S36N2L DRILL STR NR .4HP 3600RPM 1/4

Specifications

  • Chuck Size
    1/4 in
  • Horsepower
    0.40 hp
  • Power Rating
    0.40 hp
  • Maximum Speed
    3600 rpm
  • Variable Speed
    Variable Speed
  • Air Consumption
    21 scfm
  • Reversible
    Non-Reversible
  • Speed
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought