Motion
6096B2111

NUMATICS INC
6096B2111

6096B2111 SENTRONICD DN8 0-100 PSI
Mi Item #11348143
MFR #6096B2111
Price$1,258.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
6096B2111

6096B2111 SENTRONICD DN8 0-100 PSI
Mi Item #11348143
MFR #6096B2111

Mfr description
6096B2111 SENTRONICD DN8 0-100 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,258.87/each

Specifications

Details

  • Body Material
    Aluminum, Light Alloy
  • Flow Coefficient Cv Flow Factor Kv
    1.39 Cv
  • Operating Pressure Range
    0 to 10 bar
  • Operating Temperature Range
    32 to 122 °F
  • Seal Material
    FPM, NBR
  • Solenoid Supply Voltage
    24 V dc
  • Valve Function
    3/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)