Motion
A97-R0N-RA

NUMATICS INC
A97-R0N-RA

A97-R0N-RA A-SERIES KIT,4"BORE,1"ROD DIA
Mi Item #11352772
MFR #A97-R0N-RA
Price$280.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
A97-R0N-RA

A97-R0N-RA A-SERIES KIT,4"BORE,1"ROD DIA
Mi Item #11352772
MFR #A97-R0N-RA

Mfr description
A97-R0N-RA A-SERIES KIT,4"BORE,1"ROD DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.68/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Cylinder Size
    4.0000 in

Details

  • Cylinder Application Type
    A-Series Cylinder
  • For Use With
    A-Series Cylinder
  • Hardware Type
    Seal Kit
  • Replacement Part Type
    Seal Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)