Motion
A98-M1B-4D

NUMATICS INC
A98-M1B-4D

A98-M1B-4D A-SERIES KIT,2.5"BORE, 1"ROD
Mi Item #11352907
MFR #A98-M1B-4D
Price$179.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
A98-M1B-4D

A98-M1B-4D A-SERIES KIT,2.5"BORE, 1"ROD
Mi Item #11352907
MFR #A98-M1B-4D

Mfr description
A98-M1B-4D A-SERIES KIT,2.5"BORE, 1"ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.71/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Cylinder Size
    2.5000 in

Details

  • Cylinder Application Type
    A-Series Cylinder
  • For Use With
    A-Series Cylinder
  • Hardware Type
    Repair Kit
  • Replacement Part Type
    Repair Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)