Specifications
Dimensions
- Bore Diameter1.5000 in
- Cylinder Size1.5000 in
Details
- Cylinder Application TypeC-Series Cylinder
- For Use WithC-Series Cylinder
- Hardware TypeSeal Kit
- Replacement Part TypeSeal Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)