Motion
C97-L00-WA

NUMATICS INC
C97-L00-WA

C97-L00-WA C-SERIES KIT,2"BORE,5/8"ROD
Mi Item #11357178
MFR #C97-L00-WA
Price$110.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
C97-L00-WA

C97-L00-WA C-SERIES KIT,2"BORE,5/8"ROD
Mi Item #11357178
MFR #C97-L00-WA

Mfr description
C97-L00-WA C-SERIES KIT,2"BORE,5/8"ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.77/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Cylinder Size
    2.0000 in

Details

  • Cylinder Application Type
    C-Series Cylinder
  • For Use With
    C-Series Cylinder
  • Hardware Type
    Seal Kit
  • Replacement Part Type
    Seal Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)