Motion
C98-M03B4-01A-AA

NUMATICS INC
C98-M03B4-01A-AA

C98-M03B4-01A-AA C-SERIES REPAIR KIT,2 1
Mi Item #11357334
MFR #C98-M03B4-01A-AA
Price$248.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
C98-M03B4-01A-AA

C98-M03B4-01A-AA C-SERIES REPAIR KIT,2 1
Mi Item #11357334
MFR #C98-M03B4-01A-AA

Mfr description
C98-M03B4-01A-AA C-SERIES REPAIR KIT,2 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.84/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Cylinder Size
    2.5000 in

Details

  • Cylinder Application Type
    C-Series Cylinder
  • For Use With
    C-Series Cylinder
  • Hardware Type
    Repair Kit
  • Replacement Part Type
    Repair Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)