Motion
F1FK-03A6D-CAA2

NUMATICS INC
F1FK-03A6D-CAA2

F1FK-03A6D-CAA2
Mi Item #11361482
MFR #F1FK-03A6D-CAA2
Price$1,147.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
F1FK-03A6D-CAA2

F1FK-03A6D-CAA2
Mi Item #11361482
MFR #F1FK-03A6D-CAA2

Mfr description
F1FK-03A6D-CAA2 F SERIES CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,147.94/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Material
    Aluminum
  • Bracket 1
    Side Tapped
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    NFPA Interchangeable
  • Cylinder Type
    NFPA
  • Magnet
    With Magnet
  • Mounting Type
    Side Tapped
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Non-Rotating
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)