Motion
F2FM-02A1D-AAA2

NUMATICS INC
F2FM-02A1D-AAA2

F2FM-02A1D-AAA2
Mi Item #11362578
MFR #F2FM-02A1D-AAA2
Price$1,184.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
F2FM-02A1D-AAA2

F2FM-02A1D-AAA2
Mi Item #11362578
MFR #F2FM-02A1D-AAA2

Mfr description
F2FM-02A1D-AAA2 F SERIES CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.43/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Type
    NFPA Interchangeable
  • Bracket 1
    Front Flange
  • Cylinder Style
    NFPA Interchangeable
  • Cylinder Type
    NFPA
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Operating Temperature Range
    -28.9 to 73.9 °C, -20 to 165 °F
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    F
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)