Motion
F2FM-02A1D-CAA0

NUMATICS INC
F2FM-02A1D-CAA0

F2FM-02A1D-CAA0
Mi Item #11362579
MFR #F2FM-02A1D-CAA0
Price$1,311.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
F2FM-02A1D-CAA0

F2FM-02A1D-CAA0
Mi Item #11362579
MFR #F2FM-02A1D-CAA0

Mfr description
F2FM-02A1D-CAA0 2 1/2" BORE F SERIES,REA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,311.33/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Material
    Aluminum
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Rectangular Flange
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    NFPA Interchangeable
  • Magnet
    Without Magnet
  • Mounting Type
    Head Rectangular Flange
  • Operating Temperature Range
    -23.3 to 73.9 °C, -10 to 165 °F
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    F
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)