Motion
F2FM-02I1U-LAA2

NUMATICS INC
F2FM-02I1U-LAA2

F2FM-02I1U-LAA2
MI ITEM #11362581
MFR #F2FM-02I1U-LAA2
Price$1,318.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
F2FM-02I1U-LAA2

F2FM-02I1U-LAA2
MI ITEM #11362581
MFR #F2FM-02I1U-LAA2

Mfr description
F2FM-02I1U-LAA2 2 1/2" BORE F SERIES,REA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.94/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Bracket 1
    Front Flange
  • Cylinder Style
    NFPA Interchangeable
  • Cylinder Type
    NFPA
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Type
    NFPA Interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)