Motion
3205 A-2RS1/C3W64

SKF
3205 A-2RS1/C3W64

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 20.60 mm Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #11362989
MFR #3205 A-2RS1/C3W64
Price$243.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3205 A-2RS1/C3W64

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 20.60 mm Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #11362989
MFR #3205 A-2RS1/C3W64

Mfr description
3205 A-2RS1/C3W64 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.97/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    20.60 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet Metal
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Material
    Bearing Steel
  • Max Rpm
    8500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4946 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)