Motion
66660L

ANSELL
66660L

AlphaTec® Breathable Polyester Jacket 66-660
Mi Item #11365567
MFR #66660L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
66660L

AlphaTec® Breathable Polyester Jacket 66-660
Mi Item #11365567
MFR #66660L

Mfr description
66660L 66660 JACKET RED POLY L
  • Chemical splash fabric provides protection with penetration data for more than 70 chemicals
  • Breathable fabric maximizes comfort, reducing the risk of heat stress and increasing productivity
  • Sealed seams and double front storm flap ensure the whole garment offers leak-tight protection from chemical spray
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    2.8740 in
  • Case Length
    15.0000 in
  • Case Weight
    2.0100 in
  • Case Width
    12.0000 in
  • Size
    L

Details

  • Color
    Red
  • Country of Origin
    Canada
  • Description
    AlphaTec® Breathable Polyester Jacket 66-660
  • Features
    Chemical splash fabric provides protection with penetration data for more than 70 chemicals
  • Harmonization Code
    6210.40.5550
  • Manufacturer Upc Number
    20076490105581
  • Package Quantity
    1 Per Case
  • Product Line
    AlphaTec
  • Product Type
    Coveralls
  • Series
    AlphaTec
  • Type
    Breathable Chemical Protective Clothing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)