Motion
66672S

ANSELL
66672S

66672S
MI ITEM #11365633
MFR #66672S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
66672S

66672S
MI ITEM #11365633
MFR #66672S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66672S 66672S ALPHATEC 66672 BIB OVERA
  • Chemical splash fabric provides protection with penetration data for more than 70 chemicals
  • FR fabric resists flash fire, arc flash and hot liquids
  • Breathable fabric maximizes comfort, reducing the risk of heat stress and increasing productivity
  • Sealed seams and double front storm flap ensure the whole garment offers leak-tight protection from chemical spray
  • FR adjustable straps and buckles
  • Hook-and-loop fastenings at legs
  • Durable laminated fabric system is machine washable for longer, cost-effective service life
  • Certified according to NFPA 1992 - 2018 - Liquid Splash-Protective Clothing for Hazardous Materials Emergencies
  • Certified according to NFPA 2112 - 2018 - Standard on Flame-Resistant Clothing for Protection of Industrial Personnel Against Short-Duration Thermal Exposures from Fire

Specifications

  • Size
    S
  • Product Line
    AlphaTec
  • Color
    Blue
  • Features
    Chemical splash fabric provides protection with penetration data for more than 70 chemicals
  • Seam Type
    Stitched and taped to protect against liquid penetration
  • Description
    AlphaTec® Breathable FR Bib Overall 66-672
  • Package Quantity
    1 Per Case
  • Manufacturer Upc Number
    20076490105246
  • Harmonization Code
    6210.40.5540
  • Case Height
    1.8740 in
  • Case Length
    15.0000 in
  • Case Weight
    1.9200 in
  • Case Width
    12.0000 in
  • Country of Origin
    Canada
  • Type
    Breathable FR Chemical Protective Clothing
  • Series
    AlphaTec
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought