Motion
VR400A83
2.5" Cylinder - Nominal Thrust 490 lbs @ 100psi - 400ml and 200ml Dual Component Cartridges - Mix Ratios 1:1, 2:1, 4:1, 10:1
MI ITEM #11367371
MFR #VR400A83
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5" Cylinder - Nominal Thrust 490 lbs @ 100psi - 400ml and 200ml Dual Component Cartridges - Mix Ratios 1:1, 2:1, 4:1, 10:1
MI ITEM #11367371
MFR #VR400A83

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VR400A83 PNEUMATIC APPLICATOR
  • Dual Component Cartridges - Mix Ratios 1:1, 2:1, 4:1, 10:1

Specifications

  • Cartridge Size
    400ml and 200ml: 1:1, 2:1, 4:1, 10:1
  • Color
    Blue
  • For Use With
    epoxy
  • Package Quantity
    1
  • Frame Type
    Dual Component Pneumatic
  • Package Height
    5.125 in
  • Package Width
    10.125 in
  • Manufacturer Upc Number
    20039922923108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text