Motion
B18-03AMB
Air Filter Element - 5 μm
Mi Item #11369706
MFR #B18-03AMB
Price$313.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 5 μm
Mi Item #11369706
MFR #B18-03AMB

Mfr description
B18-03AMB 3/8" FIL/REG METALBOWL W/SIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.58/each

Specifications

Dimensions

  • Port Size
    0.3750 in

Details

  • Bowl Capacity
    1.72 oz
  • Bowl Material
    Metal
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    158 scfm
  • Maximum Operating Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    150 °F
  • Min Operating Temperature
    -13 °F
  • Operating Temperature Range
    -13 to 150 °F
  • Series
    B18
  • Thread Standard
    NPT
  • Type
    Compact Filter, Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)