Motion
B28-04MMB
Mist Separator & Odor Removal Filter - 5 μm Rating, 200 scfm Air Flow Capacity, 250 psi, 17.2 bar Max, 0.5000 in Ports, Manual Drain Drain, Metal Bowl with Sight Glass
Mi Item #11369712
MFR #B28-04MMB
Price$247.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator & Odor Removal Filter - 5 μm Rating, 200 scfm Air Flow Capacity, 250 psi, 17.2 bar Max, 0.5000 in Ports, Manual Drain Drain, Metal Bowl with Sight Glass
Mi Item #11369712
MFR #B28-04MMB

Mfr description
B28-04MMB 1/2' FILTER/REG METAL BOWL WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.10/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Gage Port Size
    Two 1/4 in
  • Port Size
    0.5000 in

Details

  • Bowl Capacity
    2.87 oz
  • Bowl Material
    Metal
  • Bowl Options
    Metal Bowl with Sight Glass
  • Drain Method
    Manual Drain
  • Drain Type
    Manual Drain
  • Filter Rating
    5 μm
  • Filter Type
    Regulators, Standard Filters
  • Max Operating Temperature
    -150 °F
  • Maximum Air Flow
    200 scfm
  • Maximum Operating Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    150 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    -13 °F
  • Operating Temperature Range
    -13 to -150 °F
  • Series
    B28
  • Thread Standard
    NPT
  • Type
    Regulators, Standard Filters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)