Motion
CF250-7CS
2-1/2 ID CS Crimp Style Ferrule 3.121 ID,
Mi Item #11369796
MFR #CF250-7CS
Price$26.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 ID CS Crimp Style Ferrule 3.121 ID,
Mi Item #11369796
MFR #CF250-7CS

Mfr description
CF250-7CS 2-1/2" ID CS CRIMP STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.87/each

Specifications

Dimensions

  • Outer Diameter
    3.2500 in
  • Weight
    0.61 lbs

Details

  • Coating
    Zinc Plated
  • Finish/Coating
    Zinc Plated
  • Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.684 bar
  • Product Types
    Ferrule
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)