Overview
Mfr description
CRYDDC300SS SS CRYOGENIC COUPLER X FNPT
Specifications
- Body Material316 Stainless Steel
- Material316 Stainless Steel
- Seal MaterialPTFE
- Min Operating Temperature-328 °F
- Maximum Working Pressure360 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data