Specifications
Dimensions
- Weight1.45 lbs, 0.66 kg
Details
- Additional DetailsFlow: 224 GPM | Temperature Range: -87deg F to 212 °F | Manufactured in accordance to ISO:9001
- Description KeywordFlexible Strainer
- Manufacturer Catalog NumberFLSS200-A
- Part TypeFlexible Strainer
- Product TypesFlexible Strainer
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)