Motion
HPBV38ZPL
Ball Valve - 7350 psi Max
MI ITEM #11370462
MFR #HPBV38ZPL
Your Price$44.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 7350 psi Max
MI ITEM #11370462
MFR #HPBV38ZPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.95/each(List $51.69)

Overview

Mfr description
HPBV38ZPL 3/8" FEM NPT HIGH PRES BALL VL

Specifications

  • Maximum Operating Pressure
    7350 psi
  • Seal Material
    Nitrile Rubber
  • Weight
    1.2 lbs
  • Material
    Carbon steel
  • Max Pressure
    7350 psi
  • Temperature Range
    -29 °C to 102 °C, -20 °F to 215 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text