Motion
RDA2010EZ
Cam & Groove Coupler - 2 in EZ Boss-Lock Female Coupler x 1 in Male Adapter, Straight
Mi Item #11372072
MFR #RDA2010EZ
Price$378.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in EZ Boss-Lock Female Coupler x 1 in Male Adapter, Straight
Mi Item #11372072
MFR #RDA2010EZ

Mfr description
RDA2010EZ 2" BOSSLOCK COUPLER X 1" ADAPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.73/each

Specifications

Dimensions

  • Coupling Size
    2 in x 1 in
  • End 1 Size
    2 in
  • End 2 Size
    1 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • Coupling Connection Type
    Coupler x Adapter
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Male Adapter
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)