Motion
80-2 OILFIELD CL CP

RENOLD JEFFREY
80-2 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Double Strand
MI ITEM #11372185
MFR #80-2 OILFIELD CL CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-2 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Double Strand
MI ITEM #11372185
MFR #80-2 OILFIELD CL CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SDAP80A2S58B 80-2 OILFIELD CONN LINK CP
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.

Specifications

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Inside Width
    0.7500 in
  • Pin Diameter
    0.2250 in
  • Pin Length
    1.6300 in
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Number & Pitch
    80A - 3/4 in
  • Plate Height
    0.6350 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text