Motion
80-8 CP OILFIELD 10FT

RENOLD JEFFREY
80-8 CP OILFIELD 10FT

Roller Chain - 80 Series, 80A - 1 in, Cottered, 8 Strand, Steel Material
Mi Item #11372196
MFR #80-8 CP OILFIELD 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-8 CP OILFIELD 10FT

Roller Chain - 80 Series, 80A - 1 in, Cottered, 8 Strand, Steel Material
Mi Item #11372196
MFR #80-8 CP OILFIELD 10FT

Mfr description
SDAP80A8CX10FT 80-8 COT OILFIELD 10FT BO
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.7500 in
  • Link Plate Thickness
    0.1300 in, 3.30 mm
  • Pin Diameter
    0.3260 in
  • Pin Length
    1.3740 in
  • Pitch
    1 in
  • Plate Height
    0.8300 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    15.05 lbs, 22.4 kg
  • Weight per Foot
    15.05 lbs, 22.4 kg/m

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Construction
    Cottered
  • Chain Number
    80-8
  • Chain Number & Pitch
    80A - 1 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Yes
  • Material
    Steel
  • Number Of Strands Across
    8
  • Product Type
    Roller Chain
  • Series
    80
  • Standards Met
    API 7F-0008, ISO 606, ANSI B29.1M
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)