Motion
100 OILFIELD CL CP

RENOLD JEFFREY
100 OILFIELD CL CP

Roller Chain - Cottered, Steel Material, Oiled Finish
MI ITEM #11372206
MFR #100 OILFIELD CL CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100 OILFIELD CL CP

Roller Chain - Cottered, Steel Material, Oiled Finish
MI ITEM #11372206
MFR #100 OILFIELD CL CP

Mfr description
SDAP100A1S58B 100 OILFIELD CONN LINK CP
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Pin Projection
    0.1700 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.1900 in, 30.23 mm
  • Link Plate Thickness
    0.1600 in, 4.05 mm
  • Pin Diameter
    0.4010 in
  • Pin Length
    4.4600 in
  • Pitch
    1-1/4 in
  • Plate Height
    1.0400 in
  • Plate Thickness
    0.1420 in
  • Roller Diameter
    0.7500 in
  • Roller Width
    0.7400 in, 18.80 mm
  • Weight
    2.82 lbs, 4.2 kg
  • Weight per Foot
    2.82 lbs, 4.2 kg/m

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Construction
    Cottered
  • Chain Number
    100-1
  • Chain Number & Pitch
    100A - 1 1/4 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    100 OILFIELD CL CP
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    100
  • Standards Met
    API specification 7F-0008, ISO 606, ANSI B29.1M
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)