Motion
100-2 CP OILFIELD 10FT

RENOLD JEFFREY
100-2 CP OILFIELD 10FT

Roller Chain - 100 Series, 100A - 3/8 in, Cottered, 2 Strand, Steel Material
Mi Item #11372207
MFR #100-2 CP OILFIELD 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100-2 CP OILFIELD 10FT

Roller Chain - 100 Series, 100A - 3/8 in, Cottered, 2 Strand, Steel Material
Mi Item #11372207
MFR #100-2 CP OILFIELD 10FT

Mfr description
SDAP100A2CX10FT 100-2 COT OILFIELD 10FT
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.5000 in
  • Link Plate Height
    1.1900 in, 30.23 mm
  • Link Plate Thickness
    0.1600 in, 4.05 mm
  • Pin Diameter
    0.1290 in
  • Pin Length
    0.4920 in
  • Pitch
    1-1/4 in
  • Plate Height
    0.3250 in
  • Roller Width
    0.7400 in, 18.80 mm
  • Weight
    5.64 lbs, 8.39 kg
  • Weight per Foot
    5.64 lbs, 8.39 kg/m

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Construction
    Cottered
  • Chain Number
    100-2
  • Chain Number & Pitch
    100A - 3/8 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Yes
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    100-2 CP OILFIELD 10FT
  • Material
    Steel
  • Number Of Links
    96
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature, Shock Resistant
  • Series
    100
  • Standards Met
    API spec 7f, ISO 606, ANSI B29.1M
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)