Motion
100-3 OILFIELD CL CP

RENOLD JEFFREY
100-3 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Triple Strand
MI ITEM #11372210
MFR #100-3 OILFIELD CL CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100-3 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Triple Strand
MI ITEM #11372210
MFR #100-3 OILFIELD CL CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SDAP100A3S58B 100-3 OILFIELD CONN LINK C
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.

Specifications

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Roller Diameter
    0.6250 in
  • Inside Width
    5.0000 in
  • Pin Diameter
    0.3120 in
  • Pin Length
    4.7440 in
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Number & Pitch
    100A - 1 in
  • Plate Thickness
    0.1180 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought