Motion
120-2 OILFIELD CL CP

RENOLD JEFFREY
120-2 OILFIELD CL CP

Roller Chain - Cottered, Steel Material
Mi Item #11372228
MFR #120-2 OILFIELD CL CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120-2 OILFIELD CL CP

Roller Chain - Cottered, Steel Material
Mi Item #11372228
MFR #120-2 OILFIELD CL CP

Mfr description
SDAP120A2S58B 120-2 OILFIELD CONN LINK C
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.7500 in
  • Link Plate Thickness
    0.1900 in, 4.83 mm
  • Pin Diameter
    0.4010 in
  • Pin Length
    1.5670 in
  • Pitch
    1-1/2 in
  • Plate Height
    1.0400 in
  • Plate Thickness
    0.1420 in
  • Roller Diameter
    0.7500 in
  • Roller Width
    0.9900 in, 25.15 mm
  • Weight
    7.39 lbs, 11 kg
  • Weight per Foot
    7.39 lbs, 11 kg/m

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Construction
    Cottered
  • Chain Number
    120-2
  • Chain Number & Pitch
    120A - 1 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Oil Field Roller Chain
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    120-2 OILFIELD CL CP
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    120
  • Standards Met
    API 7F-0008, ISO 606, ANSI B29.1M
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)