Motion
120-6 OILFIELD CL CP

RENOLD JEFFREY
120-6 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Six Strand
Mi Item #11372236
MFR #120-6 OILFIELD CL CP
Price$75.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120-6 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Six Strand
Mi Item #11372236
MFR #120-6 OILFIELD CL CP

Mfr description
SDAP120A6S58B 120-6 OILFIELD CONN LINK C
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.38/each

Specifications

Dimensions

  • Inside Width
    1.0000 in
  • Pin Diameter
    0.2340 in
  • Pin Length
    1.0150 in
  • Plate Thickness
    0.0940 in
  • Roller Diameter
    0.4650 in

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Number & Pitch
    120A - 3/4 in
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)