Motion
120-8 OILFIELD CL CP

RENOLD JEFFREY
120-8 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Eight Strand
MI ITEM #11372238
MFR #120-8 OILFIELD CL CP
List Price$138.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120-8 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Eight Strand
MI ITEM #11372238
MFR #120-8 OILFIELD CL CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.71/each for your price

Overview

Mfr description
SDAP120A8S58B 120-8 OILFIELD CONN LINK C
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.

Specifications

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Roller Diameter
    0.7500 in
  • Inside Width
    0.7500 in
  • Pin Diameter
    0.4010 in
  • Pin Length
    3.0200 in
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Number & Pitch
    120A - 1 1/4 in
  • Plate Height
    1.0400 in
  • Plate Thickness
    0.1420 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text