Motion
140-2 CP OILFIELD 10.208FT

RENOLD JEFFREY
140-2 CP OILFIELD 10.208FT

Oilfield Chain-Cottered Double Strand
Mi Item #11372247
MFR #140-2 CP OILFIELD 10.208FT
Price$209.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140-2 CP OILFIELD 10.208FT

Oilfield Chain-Cottered Double Strand
Mi Item #11372247
MFR #140-2 CP OILFIELD 10.208FT

Mfr description
SDAP140A2CX10FT 140-2 COT OILFIELD 10.20
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.68/ft

Specifications

Dimensions

  • Inside Width
    1.5000 in
  • Pin Diameter
    0.1290 in
  • Pin Length
    0.4920 in
  • Plate Height
    0.3250 in

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Number & Pitch
    140A - 3/8 in
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)