Motion
140-4 CP OILFIELD 10.208FT

RENOLD JEFFREY
140-4 CP OILFIELD 10.208FT

Roller Chain - 140 Series, 140A - 1 1/4 in, Cottered, 4 Strand, Steel Material
Mi Item #11372251
MFR #140-4 CP OILFIELD 10.208FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140-4 CP OILFIELD 10.208FT

Roller Chain - 140 Series, 140A - 1 1/4 in, Cottered, 4 Strand, Steel Material
Mi Item #11372251
MFR #140-4 CP OILFIELD 10.208FT

Mfr description
SDAP140A4CX10FT 140-4 COT OILFIELD 10.20
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.3750 in
  • Link Plate Height
    1.6600 in, 42.15 mm
  • Link Plate Thickness
    0.2200 in, 5.58 mm
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.8580 in
  • Pitch
    1-3/4 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.0790 in
  • Roller Diameter
    0.4000 in
  • Roller Width
    0.9900 in, 25.15 mm
  • Weight
    20.69 lbs, 30.79 kg
  • Weight per Foot
    20.69 lbs, 30.79 kg/m

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Construction
    Cottered
  • Chain Number
    140-4
  • Chain Number & Pitch
    140A - 1 1/4 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    140-4 CP OILFIELD 10.208FT
  • Material
    Steel
  • Number Of Links
    70
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Resistance Application Features
    Fatigue Resistant, Shock Resistant
  • Series
    140
  • Standards Met
    API specification 7F-0008, ISO 606, ANSI B29.1M
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)