Motion
140-5 CP OILFIELD 10FT

RENOLD JEFFREY
140-5 CP OILFIELD 10FT

Oilfield Chain-Cottered Five Strand
MI ITEM #11372253
MFR #140-5 CP OILFIELD 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140-5 CP OILFIELD 10FT

Oilfield Chain-Cottered Five Strand
MI ITEM #11372253
MFR #140-5 CP OILFIELD 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SDAP140A5CX10FT 140-5 COT OILFIELD CHAIN
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.

Specifications

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Inside Width
    1.3750 in
  • Pin Diameter
    0.1570 in
  • Pin Length
    0.7010 in
  • Plate Height
    0.4650 in
  • Plate Thickness
    0.0590 in
  • Roller Diameter
    0.3120 in
  • Chain Number & Pitch
    140A - 1 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought