Motion
140-5 OILFIELD CL CP

RENOLD JEFFREY
140-5 OILFIELD CL CP

Roller Chain - Cottered, Steel Material, Oiled Finish
Mi Item #11372254
MFR #140-5 OILFIELD CL CP
Price$123.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140-5 OILFIELD CL CP

Roller Chain - Cottered, Steel Material, Oiled Finish
Mi Item #11372254
MFR #140-5 OILFIELD CL CP

Mfr description
SDAP140A5S58B 140-5 OILFIELD CONN LINK C
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.90/each

Specifications

Dimensions

  • Extended Pin Projection
    0.2100 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.6600 in, 42.15 mm
  • Link Plate Thickness
    0.2200 in, 5.58 mm
  • Pin Diameter
    0.2250 in
  • Pin Length
    2.3990 in
  • Pitch
    1-3/4 in
  • Plate Height
    0.6350 in
  • Roller Width
    0.9900 in, 25.15 mm
  • Weight
    18.95 lbs, 28.20 kg
  • Weight per Foot
    18.95 lbs, 28.20 kg/m

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Construction
    Cottered
  • Chain Number
    140-5
  • Chain Number & Pitch
    140A - 3/4 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    140-5 OILFIELD CL CP
  • Material
    Steel
  • Number Of Strands Across
    5
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    140
  • Standards Met
    API specification 7F-0008, ISO 606, ANSI B29.1M
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)