Motion
140-6 OILFIELD CL CP

RENOLD JEFFREY
140-6 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Six Strand
MI ITEM #11372256
MFR #140-6 OILFIELD CL CP
Your Price$107.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140-6 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Six Strand
MI ITEM #11372256
MFR #140-6 OILFIELD CL CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.74/each(List $148.68)

Overview

Mfr description
SDAP140A6S58B 140-6 OILFIELD CONN LINK C
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.

Specifications

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Roller Diameter
    0.6250 in
  • Inside Width
    1.0000 in
  • Pin Diameter
    0.3120 in
  • Pin Length
    1.2870 in
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Number & Pitch
    140A - 1 in
  • Plate Thickness
    0.1180 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text