Motion
160-4 CP OILFIELD 10FT

RENOLD JEFFREY
160-4 CP OILFIELD 10FT

Roller Chain - 160 Series, 160A - 1 1/4 in, Cottered, 4 Strand, Steel Material
Mi Item #11372271
MFR #160-4 CP OILFIELD 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160-4 CP OILFIELD 10FT

Roller Chain - 160 Series, 160A - 1 1/4 in, Cottered, 4 Strand, Steel Material
Mi Item #11372271
MFR #160-4 CP OILFIELD 10FT

Mfr description
SDAP160A4CX10FT 160-4 COT OILFIELD 10FT
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Pin Projection
    0.2600 in
  • Inside Width
    0.7500 in
  • Link Plate Height
    1.9000 in, 48.25 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.8580 in
  • Pitch
    2 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.0790 in
  • Roller Diameter
    0.4000 in
  • Roller Width
    1.2400 in, 31.50 mm
  • Weight
    27.68 lbs, 41.19 kg
  • Weight per Foot
    27.68 lbs, 41.19 kg/m

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Construction
    Cottered
  • Chain Number
    160-4
  • Chain Number & Pitch
    160A - 1 1/4 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    160-4 CP OILFIELD 10FT
  • Material
    Steel
  • Number Of Links
    60
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Resistance Application Features
    Fatigue Resistant, Shock Resistant
  • Series
    160
  • Standards Met
    API spec 7f, ISO 606, ANSI B29.1M
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)