Motion
180 OILFIELD CP 10FT

RENOLD JEFFREY
180 OILFIELD CP 10FT

Roller Chain - 180 Series, 180A - 2 in, Cottered, 1 Strand, Hardened Steel Material
Mi Item #11372279
MFR #180 OILFIELD CP 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180 OILFIELD CP 10FT

Roller Chain - 180 Series, 180A - 2 in, Cottered, 1 Strand, Hardened Steel Material
Mi Item #11372279
MFR #180 OILFIELD CP 10FT

Mfr description
SDAP180A1CX10FT 180-1 OILFIELD COTTERED
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.0000 in
  • Link Plate Thickness
    0.2800 in, 7.11 mm
  • Pin Diameter
    0.3130 in
  • Pin Length
    1.4090 in
  • Pitch
    2-1/4 in
  • Plate Height
    0.9490 in
  • Plate Thickness
    0.1600 in
  • Roller Width
    1.4000 in, 35.56 mm
  • Weight
    9.37 lbs, 13.94 kg
  • Weight per Foot
    9.37 lbs, 13.94 kg/m

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Construction
    Cottered
  • Chain Number
    180-1
  • Chain Number & Pitch
    180A - 2 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Standard Roller
  • Material
    Hardened Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    180
  • Standards Met
    API specification 7F-0008, ISO 606, ANSI B29.1M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)