Motion
200 OILFIELD CP 10FT

RENOLD JEFFREY
200 OILFIELD CP 10FT

Oilfield Chain-Cottered Single Strand
Mi Item #11372289
MFR #200 OILFIELD CP 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200 OILFIELD CP 10FT

Oilfield Chain-Cottered Single Strand
Mi Item #11372289
MFR #200 OILFIELD CP 10FT

Mfr description
SDAP200A1CX10FT 200-1 OILFIELD COTTERED
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.6300 in
  • Pin Diameter
    0.1750 in
  • Pin Length
    1.1970 in
  • Plate Height
    0.4650 in

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Number & Pitch
    200A - 1/2 in
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)