Motion
200-2 CP OILFIELD 10FT

RENOLD JEFFREY
200-2 CP OILFIELD 10FT

Oilfield Chain-Cottered Double Strand
MI ITEM #11372291
MFR #200-2 CP OILFIELD 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200-2 CP OILFIELD 10FT

Oilfield Chain-Cottered Double Strand
MI ITEM #11372291
MFR #200-2 CP OILFIELD 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SDAP200A2CX10FT 200-2 COT OILFIELD 10FT
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.

Specifications

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Inside Width
    1.7500 in
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7400 in
  • Plate Height
    0.5800 in
  • Chain Number & Pitch
    200A - 5/8 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text