Motion
240 OILFIELD CL CP

RENOLD JEFFREY
240 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Single Strand
MI ITEM #11372305
MFR #240 OILFIELD CL CP
Price$81.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
240 OILFIELD CL CP

Oilfield Chain-No58 Connecting Link Single Strand
MI ITEM #11372305
MFR #240 OILFIELD CL CP

Mfr description
SDAP240A1S58B 240 OILFIELD CONN LINK CP
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.92/each

Specifications

Dimensions

  • Inside Width
    1.2500 in
  • Pin Diameter
    0.2350 in
  • Pin Length
    1.8940 in
  • Plate Height
    0.7130 in

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Number & Pitch
    240A - 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)