Motion
240-2 CP OILFIELD 10FT

RENOLD JEFFREY
240-2 CP OILFIELD 10FT

Roller Chain - Oilfield Standard Series, 240A - 5/8 in, Cottered, 2 Strand, Steel Material
Mi Item #11372306
MFR #240-2 CP OILFIELD 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
240-2 CP OILFIELD 10FT

Roller Chain - Oilfield Standard Series, 240A - 5/8 in, Cottered, 2 Strand, Steel Material
Mi Item #11372306
MFR #240-2 CP OILFIELD 10FT

Mfr description
SDAP240A2CX10FT 240-2 COT OILFIELD CHAIN
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.7500 in
  • Link Plate Height
    2.8500 in, 72.40 mm
  • Link Plate Thickness
    0.3900 in, 0.98 mm
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7400 in
  • Pitch
    3 in
  • Plate Height
    0.5800 in
  • Roller Width
    1.8600 in, 47.24 mm
  • Weight
    33.6 lbs, 50 kg
  • Weight per Foot
    33.6 lbs, 50 kg/m

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Construction
    Cottered
  • Chain Number
    240-2
  • Chain Number & Pitch
    240A - 5/8 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    240-2 CP OILFIELD 10FT
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Oilfield Standard
  • Standards Met
    API, ANSI, ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)