Motion
240-3 OILFIELD CL CP

RENOLD JEFFREY
240-3 OILFIELD CL CP

Roller Chain - Cottered, Steel Material, Oiled Finish
Mi Item #11372309
MFR #240-3 OILFIELD CL CP
Price$339.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
240-3 OILFIELD CL CP

Roller Chain - Cottered, Steel Material, Oiled Finish
Mi Item #11372309
MFR #240-3 OILFIELD CL CP

Mfr description
SDAP240A3S58B 240-3 OILFIELD CONN LINK C
  • Resilient and durable chain that is designed to resist wear & fatigue for longer life
  • Committed to Oil & Gas Industry with large variety and quantities of chain that are ready to ship
  • Quality precision API Certified roller chain that delivers superior performance and safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.30/each

Specifications

Dimensions

  • Inside Width
    1.2500 in
  • Link Plate Height
    2.8500 in, 72.40 mm
  • Link Plate Thickness
    0.3900 in, 0.98 mm
  • Pin Diameter
    0.3750 in
  • Pin Length
    3.0120 in
  • Pitch
    3 in
  • Plate Height
    0.9500 in
  • Plate Thickness
    0.1570 in
  • Roller Diameter
    0.7500 in
  • Roller Width
    1.8600 in, 47.24 mm
  • Weight
    50.39 lbs, 74.99 kg
  • Weight per Foot
    50.39 lbs, 74.99 kg/m

Details

  • Additional Details
    One of the toughest environments for chain is the one faced every day in the world's oilfields. Renold Oilfield Chain is designed to cope with shock loadings, fatigue and extreme environmental conditions.
  • Application
    Mud pump drives, Engine compounds, Tubular/casing draw works input, Transmission drives, Catshafts, Coil tubing injector gripper, skate chains, Low and high drum, Rotary countershafts, and Rotary tables.
  • Chain Construction
    Cottered
  • Chain Number
    240-3
  • Chain Number & Pitch
    240A - 1 1/4 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    240-3 OILFIELD CL CP
  • Material
    Steel
  • Material Specification
    Case Hardened Pins
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Fatigue Resistant, Shock Resistant
  • Series
    ANSI
  • Standards Met
    API spec 7f, ISO 606, ANSI B29.1M
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)