Motion
140 SOVEREIGN OL

RENOLD JEFFREY
140 SOVEREIGN OL

Roller Chain - Solid Roller, Steel Material
MI ITEM #11372407
MFR #140 SOVEREIGN OL
Price$533.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140 SOVEREIGN OL

Roller Chain - Solid Roller, Steel Material
MI ITEM #11372407
MFR #140 SOVEREIGN OL

Mfr description
140A1SOS30I 140 SOVEREIGN OFFSET LINK
  • Uncoated pins mean no unwanted flaking, chipping, or peeling in your application
  • Specially treated pins target better performance in dusty, particulate dense environments resulting in up to 3 times longer wear life than standard roller chain
  • Specifically designed and manufactured for better wear life in difficult applications like cement elevator drives, brick oven conveyors, bakery drives and more.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$533.64/each

Specifications

Dimensions

  • Inside Width
    0.7500 in
  • Link Plate Thickness
    0.2210 in, 5.61 mm
  • Pin Diameter
    0.1570 in
  • Pin Length
    0.6460 in
  • Pitch
    1-3/4 in
  • Plate Height
    0.4750 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    5.23 lbs, 7.78 kg
  • Weight per Foot
    5.23 lbs, 7.78 kg/m

Details

  • Additional Details
    The resilient and durable components of Renold Sovereign last up to 3 times longer than standard chain in aggressive and abrasive conditions. Renold Sovereign’s patent-pending process ensures that the hardness levels of the pin can withstand severe abuse without chipping, flaking or peeling like inferior plated components can.
  • Application
    Agriculture, Brick Manufacture, Ceramic Manufacturing, Cement, Aggregates, Metal Working, Roof Tile Production, Timber Processing, Food Production, Sugar Processing, and Bakery Industry
  • Chain Construction
    Solid Roller
  • Chain Number
    140-1
  • Chain Number & Pitch
    140A - 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Abrasion Resistant Chain
  • Link Type
    Offset Link
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Abrasion Resistant
  • Series
    140
  • Type
    Offset Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)