Motion
160 SOVEREIGN OL

RENOLD JEFFREY
160 SOVEREIGN OL

Sovereign Abrasion Resistant Chain-No30
MI ITEM #11372410
MFR #160 SOVEREIGN OL
List Price$731.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160 SOVEREIGN OL

Sovereign Abrasion Resistant Chain-No30
MI ITEM #11372410
MFR #160 SOVEREIGN OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$731.66/each for your price

Overview

Mfr description
160A1SOS30I 160 SOVEREIGN OFFSET LINK
  • Uncoated pins mean no unwanted flaking, chipping, or peeling in your application
  • Specially treated pins target better performance in dusty, particulate dense environments resulting in up to 3 times longer wear life than standard roller chain
  • Specifically designed and manufactured for better wear life in difficult applications like cement elevator drives, brick oven conveyors, bakery drives and more.

Specifications

  • Additional Details
    The resilient and durable components of Renold Sovereign last up to 3 times longer than standard chain in aggressive and abrasive conditions. Renold Sovereign’s patent-pending process ensures that the hardness levels of the pin can withstand severe abuse without chipping, flaking or peeling like inferior plated components can.
  • Roller Diameter
    0.6250 in
  • Inside Width
    1.2500 in
  • Pin Diameter
    0.3130 in
  • Pin Length
    1.2870 in
  • Application
    Agriculture, Brick Manufacture, Ceramic Manufacturing, Cement, Aggregates, Metal Working, Roof Tile Production, Timber Processing, Food Production, Sugar Processing, and Bakery Industry
  • Chain Number & Pitch
    160A - 1 in
  • Plate Height
    0.9500 in
  • Plate Thickness
    0.1280 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought