Motion
CL412PF

MCR SAFETY
CL412PF

Safety Glasse - Anti-Fog, Gray Lens, Smoke Frame/Temple Color, Polycarbonate
MI ITEM #11373131
MFR #CL412PF
Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL412PF

Safety Glasse - Anti-Fog, Gray Lens, Smoke Frame/Temple Color, Polycarbonate
MI ITEM #11373131
MFR #CL412PF

Mfr description
CL412PF CL4 CHECKLITE, GRAY MAX6 ANTI-FO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.66/each

Specifications

Dimensions

  • Weight
    23.8 g, 0.84 oz

Details

  • Additional Details
    Lens Coating: MAX6 Anti-Fog;Frame Color: Smoke;Temple Style: Bayonet;Weight: 23.8 g
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Bayonet Temple, Lightweight Frame
  • Description
    Checklite CL4 Series Safety Glasses with Gray MAX6 Anti-Fog Lens and Smoke Temples
  • Fits Over Eyeglasses
    No
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Wraparound
  • Frame Temple Color
    Smoke
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    CL412PF
  • Metal Frame
    No
  • Product Line
    Checklite (CL4)
  • Series
    Checklite (CL4)
  • Specialty Features
    MAX6 Anti-Fog, Wraparound Lens
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)